0
1

Tool Vest - 1818260

Order Code: ZT2466564S

£89.99 Inc VAT (20%)


Description

Universal size with 4 lateral buckles Padded pouches of different dimensions for tools and small components Mobile phone holder and reinforced tab to hang a hammer Wide back pouch Net insert in the back for a better transpiration Compartment with window for an identity card Tear-resistant polyester fabric with 3M reflective stripes, suede Spray-water repellent, resistant to chemical agents Inured to temperature changes Inured to temperature changes Delivery without tools

See full description
Specifications for Tool Vest - 1818260
  • Product Type
    Tool Pockets
  • Width
    480mm
  • Height
    660mm
  • Load Capacity
    5kg
  • Length
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome