Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Belts & Pouches
Toolbelt Kit 93 1X Belt 93 1X GWT2, 1X Gwt 4 2X ProClick Holder
By Bosch
Order Code:
ZT2531495S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
10-15
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-belts-and-pouches/toolbelt-kit-93-1x-belt-93-1x-gwt2-1x-gwt-4-2x-proclick-holder/p/ZT2531495S
Add to quotation
View all Tool Belts & Pouches
Description
Description unavailable
Specifications
Specifications for Toolbelt Kit 93 1X Belt 93 1X GWT2, 1X Gwt 4 2X ProClick Holder
MFR Part No.
1600A0265P
Series
Belt 93
Material
1000D Polyester
Colour
Blue
Black
Type
Tool Belt Kit
Size
Medium
Small
Depth
50mm
Length
1150mm
Width
100mm
Application
Tools
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome