0
1

00 21 05 EV Tool Case "Basic"E-Mobility

Order Code: ZT3673378S

£1,099.99 Inc VAT (20%)


Description

The Basic E-Mobility Tool Case is a tailored solution for EV professionals, ensuring organised efficiency and safety.

Features and Benefits
• Insulated tools and accessories for all work on EVs, making this case an indispensable companion for secure EV maintenance
• 29 insulated tools and 1 pair of insulating gloves

Contents
• 1 x Diagonal Cutter, 1000V
• 1 x Pliers Wrench pliers and a wrench in a single tool, 1000V
• 1 x Open-end wrench (8 mm), 1000V
• 1 x Open-end wrench (9 mm), 1000V
• 1 x Open-end wrench (10 mm), 1000V
• 1 x Open-end wrench (11 mm), 1000V
• 1 x Open-end wrench (12 mm), 1000V
• 1 x Open-end wrench (13 mm), 1000V
• 1 x Screwdrivers for slotted screws (3,5 mm), 1000V
• 1 x Screwdrivers for slotted screws (6,5 mm), 1000V
• 1 x Screwdriver for cross recessed screws Phillips® (PH1), 1000V
• 1 x Screwdriver for cross recessed screws Phillips® (PH2), 1000V
• 1 x Screwdriver for cross recessed screws Phillips® (PH3), 1000V
• 1 x KNIPEX Socket 3/8'' for TX25, 1000V
• 1 x KNIPEX Socket 3/8'' for TX27, 1000V
• 1 x KNIPEX Socket 3/8'' for TX30, 1000V
• 1 x KNIPEX Socket 3/8'' for TX40, 1000V
• 1 x KNIPEX Socket 3/8'' for TX45, 1000V
• 1 x KNIPEX Socket 3/8'' for TX50, 1000V
• 1 x Reversible Ratchet with driving square 3/8", 1000V
• 1 x Extension Bar with internal/external square 3/8", 1000V
• 1 x Extension Bar with internal/external square 3/8", 1000V
• 1 x Hexagon Socket for hexagonal screws with internal square 3/8" (10 mm), 1000V
• 1 x Hexagon Socket for hexagonal screws with internal square 3/8" (11 mm), 1000V
• 1 x Hexagon Socket for hexagonal screws with internal square 3/8" (12 mm), 1000V
• 1 x Hexagon Socket for hexagonal screws with internal square 3/8" (13 mm), 1000V
• 1 x Plastic Flat Nose Pliers insulating, 1000V
• 1 x Plastic Snipe Nose Pliers insulating, 1000V
• 1 x Electricians' Gloves insulated, 1000V
• 1 x Self-Clamping Slip-On Cap, 1000V
• 1 x Plastic Slip-On Cap conical, 1000V
• 1 x Plastic Slip-On Cap conical, 1000V
• 1 x Tool Case "Basic" empty
• 1 x Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1000V

See full description
Specifications for 00 21 05 EV Tool Case "Basic"E-Mobility
  • Height
    200mm
  • Product Material
    Polypropylene
  • Colour
    Black
  • Length
    465mm
  • Width
    410mm
  • Lock Type
    Latches
  • Type
    Tool Case
  • MFR Part No.
    00 21 05 EV
  • Series
    E-MOBILITY
  • Weight
    8kg
  • Number of Compartments
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome