0
1
2

00 21 33 E Tool Case "ROBUST26" Electric

Order Code: ZT3673566S

£1,099.99 Inc VAT (20%)


Description

The Robust26 Electric Tool Case is a durable solution for professionals, featuring impact-resistant polypropylene for tough conditions. Dustproof, waterproof, and temperature-resistant essential companion for those seeking durability and convenience.

Features and Benefits
• Air pressure compensation valve allows it to be taken into different environments
• Temperature resistant from - 30°C to +80° C for various conditions
• Padlock eyelets
• Document compartment
• Ergonomic dual-component handle for the comfortable use
• Adaptable aluminum divider for knit organisation
• Equipped with 16 KNIPEX tools, a total of 22 brand tools, making it an essential companion for professionals

Contents
• 1 x KNIPEX TwinKey® for all standard cabinets and shut-off systems
• 1 x Tool Case "Robust26" empty
• 1 x Needle-Nose Combination Pliers, 1000V
• 1 x KNIPEX PreciStrip16 Automatic Insulation Stripper (0,08 - 16mm²)
• 1 x Pliers for Electrical Installation (Ø 15 mm / 50 mm²), 1000V
• 1 x KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 - 13,0mm)
• 1 x Snipe Nose Side Cutting Pliers (Stork Beak Pliers)
• 1 x Diagonal Cutter, 1000V
• 1 x High Leverage Diagonal Cutter, 1000V
• 1 x Electronic Super Knips® VDE, 1000V
• 1 x KNIPEX BiX® Cutter for plastic pipes and sealing sleeves
• 1 x Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 - 16mm²)
• 1 x Screwdriver (Slim) for slotted screws (3,5mm), 1000V
• 1 x Screwdriver (Slim) for slotted screws (5,5mm), 1000V
• 1 x Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 1), 1000V
• 1 x (Slim) PlusMinus screwdriver Pozidriv® (PZ/S 1), 1000V
• 1 x Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 2), 1000V
• 1 x Cable Knife, 1000V
• 1 x Stabila Wooden folding rule type 1607, white, 2m
• 1 x Picard Locksmith's hammer (300g)
• 1 x Stabila Pocket Electric mini spirit level (68mm)
• 1 x Stabila spirit level type 70 (30cm)
• 1 x Wera set of hex key wrenches (1,5 - 10mm)

Standards
• Partly VDE-tested according to DIN EN 60900

Notes
• Max. payload: 25 kg
• Volume: 26.4 litres
• Does not contain SVHC

See full description
Specifications for 00 21 33 E Tool Case "ROBUST26" Electric
  • Height
    225mm
  • Width
    350mm
  • Lock Type
    Padlock
  • MFR Part No.
    00 21 33 E
  • Series
    Robust26
  • Product Material
    Polypropylene
  • Colour
    Black
  • Type
    Tool Case
  • Length
    550mm
  • Weight
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome