0
1
2

00 21 33 LE Tool Case "ROBUST26" Empty

Order Code: ZT3673563S

£399.99 Inc VAT (20%)


Description

Elevate your professional toolkit with our impact-resistant polypropylene Fit-to-Fly case, built to endure the toughest conditions. Dustproof, waterproof, and temperature-resistant, it ensures your tools are always ready for action. Ideal for various applications, it redefines on-the-go convenience with a fit-to-fly design, extendable handle, and smooth-rolling wheels. This resilient, adaptable, and travel-ready case is a must-have for professionals seeking durability and convenience in every situation.

Features and Benefits
• -30°C to +80°C temperature resistance, ensuring tools remain at their prime in any environment
• Padlock eyelets for enhanced tool protection
• Air pressure compensation valve adapts effortlessly to changing conditions
• Ergonomic dual-component handle for effortless portability
• Carry up to 25 kg of tools without compromise
• 26.4 liters of volume ensures ample space for your entire toolkit
• 19 tool pockets and 61 retaining loops eliminate clutter for streamlined efficiency.

Notes
• Does not contain SVHC
• Tools not supplied

See full description
Specifications for 00 21 33 LE Tool Case "ROBUST26" Empty
  • MFR Part No.
    00 21 33 LE
  • Product Material
    Polypropylene
  • Series
    Robust26
  • Width
    350mm
  • Type
    Tool Case
  • Lock Type
    Padlock
  • Length
    550mm
  • Colour
    Black
  • Height
    225mm
  • Weight
    7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome