0
1
2
3
4
5
6

1-93-968 Mobile Work Centre

Order Code: ZT1027247P

£42.99 Inc VAT (20%)


Description

This mobile work centre maximises tool storage and is larger overall than previous models. Boasting a 2 in 1 design, an extra large tool box with a removable tote tray, a sizeable lower bin and a swivel front drawer (carousel) and lid organisers for small parts, you'll find a home for all your most used tools when transporting them out to jobs. The product also features a telescopic handle and two heavy duty road tested wheels for ease of manoeuvrability.

Features and Benefits
• 2 in 1 design allows the product to separate easily into 2 units
• The handle folds down to easily fit into your car or van for ease of transportation
• Boasts an extremely large tool box with a removable tote tray to maximise storage capabilities
• Giant lower bin with a 25 litre volume is ideally suited for bulky materials and equipment such as power tools
• Possesses two heavy duty road tested wheels that provide smooth movement even on rough surfaces
• Large 88lb total load capacity to provide ample storage
• Telescopic handle has a one piece moulded plastic construction for durability
• Tools are secured via the nickel plated metal latches
• Has a swivel front drawer (carousel) and lid organisers for small parts and components such as fasteners

Typical Applications
• Plumbing
• Automotive
• Electrical
• Construction

See full description
Specifications for 1-93-968 Mobile Work Centre
  • Product Dimensions in MM
    47.3x30.2x62.7cm
  • Number of Compartments
    0
  • MFR Part No.
    1-93-968
  • Colour
    Black
  • Additional Features
    Front Carousel Drawer
    Telescopic Handle
  • Type
    Mobile Storage System
  • Product Material
    Plastic
  • Width
    302mm
  • Length
    473mm
  • Height
    627mm
  • Lock Type
    Latches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome