1-97-503 Pro Mobile Tool Chest
0
1
2
3
4
5
6

1-97-503 Pro Mobile Tool Chest

Order Code: ZT1251878XCopy

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%

Order by 3pm, get it Tomorrow

Description

With an impressive capacity of 53 litres, the ProMobile tool chest can effectively transport longer or larger tools. Supplied with a removable tote insert to store your hand tools or most used tools. It also features metal latches and a padlock eye to secure your tools. The lid possesses a V-Groove to allow you to cut whilst on site. Finished off with an ergonomic and hardy handle and two robust wheels, making the product mobile.

Features and Benefits
• Removable tote organiser that allows you to put your most used tools in an accessible place
• With a top organiser in the lid which is ideal for small parts organisation
• V-Groove embedded into the lid for sawing lumber or pipes when on-site
• 2/3 size portable tray allows for the storage of larger or longer tools
• Mobile, with two hardy wheels

Typical Applications
• Ideal for use on-site due to its mobility and hard-wearing plastic

See full description
Specifications for 1-97-503 Pro Mobile Tool Chest
  • Type
    Mobile Storage System
  • Colour
    Black/Yellow
  • Product Dimensions in MM
    603 x 375 x 430
  • MFR Part No.
    1-97-503
  • Additional Features
    Metal Latches and Padlock Eye
    Useful Volume: 53 Liters/12 Gallons
  • Overall Width
    603mm
  • Lock Type
    Latches
    Padlock
  • Weight
    5.33kg
  • Overall Height
    430mm
  • Product Material
    Plastic
  • Number of Compartments
    3
  • Overall Depth
    370mm
  • Series
    ProMobile
  • Width
    375mm
  • Height
    430mm
  • Length
    603mm