14" Barn Type Home Improver Toolbox

Order Code: ZT1018203X

£21.49 Inc VAT (20%)


Description

Steel construction with base compartment for larger items and removable upper tray for smaller, most used items.

Specifications for 14" Barn Type Home Improver Toolbox
  • MFR Part No.
    SEN-593-1540K
  • Type
    Tool Box
  • Weight
    4.2kg
  • Colour
    Blue
  • Product Material
    Steel
  • Number of Compartments
    3
  • Additional Features
    Removable Upper Tray
    Base Compartment For Large Items
  • Product Dimensions in MM
    Width 180
    Depth 170
    Length 485
  • Height
    170mm
  • Length
    350mm
  • Width
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome