3 In One Multi-Purpose Drip Oil By WD-40 100ml

Order Code: ZT4069660S

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

3-IN-ONE Multi Purpose Drip Oil 100ml  precision drip application, cleans, lubricates, and prevents rust, stops squeaks. Lubricates, cleans, stops squeaks, and protects surfaces from rust and corrosionHandy container with an easy-to-use directional spout for precise application and no wasteEasily cleans dirt and grime from metal partsMulti-purpose oil that makes a useful addition to any cupboard or toolboxUse on Garden Tools, Hinges, Gym Equipment, Locks, Chains, Inline Skates, Tools, Wheels, Fans, Moving Parts, plus much more

See full description
Specifications for 3 In One Multi-Purpose Drip Oil By WD-40 100ml
  • Size
    100ml
  • Type
    Lubricating Sprays & Oils
  • Form
    Multipurpose Oil
  • Product Type
    Mobile Storage System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome