FASHIONABLE DESIGN: Streamline shape, black and white colour matching, the top box for motorcycle is suitable for most sizes of motorcyclesEASY & QUICK INSTALL: The motorbike top box comes with all the mounting hardware kits which is easy and quick to install on the motorcycle, with one-button quick-release and one-button open system design.EASY STORAGE: The 32L internal space of the motorcycle luggage can quickly store or take away items to meet your travel needs. Keep important or fragile items safely.ACCESSORIES INCLUDE: All kinds of accessories are complete with the motorcycle top box and equipped with 2 keys for easy use.DIMENSIONS: Overall dimensions 42L x 41.5W x 30H cm, weight capacity: 3kg.