0
1
2
3

5-Drawer Tool Chest on Wheels with Lock & 2 Keys for Garage Workshop Red

Order Code: ZT4185375S

£129.99 Inc VAT (20%)


Description

Five drawers: Slide-out compartments store a wide range of tools together in one handy place. Steel tool chest comes with EVA pads in each drawer to absorb dirt and keep clean.Steel structure: Powder coated for extra strength, this is a tough tool box on wheels. Made for the job!Lockable design: Top lock to secure contents inside tool drawers at once. Two keys included.Four wheels: Move this rolling tool box around easily, whenever. Side handle for help. Two brakes so tool trolley stays in place when needed.Dimensions: 77H x 67.5L x 33Wcm. Maximum load 100kg. Easy to assemble.

See full description
Specifications for 5-Drawer Tool Chest on Wheels with Lock & 2 Keys for Garage Workshop Red
  • Product Type
    Mobile Storage System
  • Number of Drawers
    5
  • Maximum Load
    100kg
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome