0
1
2

582x298x255mm Red Metal Toolbox

Order Code: ZT3611232S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

With all metal construction, these heavy-duty toolboxes are ideal for professional use on job sites. With a yellow epoxy powder coated finish, soft grip carrying handle and lightweight design, the products are available in two sizes to suit your requirements. There is a tote tray for smaller or more frequently used items. Fitted with heavy-duty metal latches designed to stay closed even when in transit.

Features and Benefits
• Heavy duty metal latches protect and secure your tools as well as the padlock eye (padlock sold separately)
• 'V' groove on the old allows for measuring and cutting short lengths of pipes or wood materials
• Black plastic over-riders add durability to the product and help to prevent damage to the most common areas of wear
• Soft grip carry handle allows for ease of transportation

Typical Applications
• Construction Sites
• Electricians
• Plumbers
• DIY

Notes
• Compatible with the Kennedy® KEN5931420K Red Tote Tray

See full description
Specifications for 582x298x255mm Red Metal Toolbox
  • Width
    298mm
  • Length
    582mm
  • Height
    255mm
  • Colour
    Red
  • Type
    Tool Box
  • Product Material
    Steel
  • Weight
    3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome