0
1

All In One Professional Tool Box 581X381X455MM

Order Code: ZT3741771S

£399.99 Inc VAT (20%)


Description

This all-in-one tool box is highly versatile, containing a variety of compartments in different sizes. The unique 'open position' drawer system allows for easy access to an array of tools, making this box an ideal companion for numerous applications. It features a central lock and key system, robust, self-oiling wheels and a telescopic handle.

Features and Benefits
• Telescopic handle
• Highly versatile configurations
• Various compartment and drawers of different sizes
• Central lock and key system

Typical Applications
• Transporting tools for an array of applications in numerous industries

Internal Configuration
• Upper removable tray
• 1 x 30mm high drawer
• 2 x 60mm high drawers
• 1 x 95mm high drawer
• 2 x 30mm high component boxes (6 compartments each)
• 2 x 30mm high component boxes (13 compartments each)
• 1 x 30mm high component box (10 compartments)

See full description
Specifications for All In One Professional Tool Box 581X381X455MM
  • Lock Type
    Key
  • MFR Part No.
    AI1.KT02.4394
  • Length
    581mm
  • Height
    455mm
  • Type
    Tool Case
  • Colour
    Black
  • Width
    381mm
  • Weight
    13.35kg
  • Number of Compartments
    29

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome