Ama Centering Collar Holder for Toolbox - 3050

Order Code: ZT5368756S

£129.99 Inc VAT (20%)


Description

Benefits

Increased Efficiency: Quickly locate and retrieve your collars, saving time and effort
Improved Organisation: Keep your workspace tidy and clutter-free
Enhanced Security: Protect your valuable equipment from theft or loss
Durability and Reliability: Count on a product built to last
Maximise Your Toolbox Space and Efficiency with the Welner AMA® Centering Collar Holder
Are you tired of fumbling through your toolbox to find your precious centering collars? Look no further than the Welner AMA Centering Collar Holder, designed to streamline your welding workflow and keep your workspace organised.

This innovative tool offers a secure and convenient solution for storing your centering collars and collar tightener. By mounting the holder on the outside of your toolbox, you can easily access your equipment without the need to rummage through your tools. The holder's locking mechanism ensures that your collars remain safe and secure when your toolbox is closed, preventing accidental loss or damage.

Features
Secure Storage: The locking mechanism prevents unauthorised access to your collars
Convenient Access: Easily locate and retrieve your collars without digging through your toolbox
Space-Saving Design: Mounts on the outside of your toolbox to maximise interior space
Durable Construction: Built to withstand the rigors of daily use
Easy Installation: Simple and straightforward mounting process

Applications
Welding: Ideal for storing centering collars used in various welding applications
Fabrication: A valuable tool for professionals in metal fabrication and construction
Maintenance: Useful for storing collars used in maintenance and repair tasks

Don't wait any longer! Order your Welner AMA Centering Collar Holder today and experience the difference it can make in your welding or fabrication tasks

See full description
Specifications for Ama Centering Collar Holder for Toolbox - 3050
  • Product Type
    Centering Collar Holder