0
1

BT.203 Bi-Material Tool Box 3 Drawers

Order Code: ZT1467786S

£189.99 Inc VAT (20%)


Description

The BT.203PB Bi-material 3 drawer tool chest from Facom is part of the My Mobile Storage Solution Range. With a durable metal frame and tough polypropylene draws the BT.203PB allows for safe and efficient tool storage. The additional partitions allows you to customise storage to meet your unique requirements. Each drawer has a sliding safety latch, and the tool chest has an overall locking system (padlock not included). Additionally you can use the BT.HT1 hand-truck used as the base unit and you can then add BT.200 Tool Box to complete your stack.

Features and Benefits
• 2 Lateral handles for easy portability
• Stackable using the BT.HT1 hand-truck
• Easy opening polypropylene drawers fitted with ball bearing joints

Specifications
• Max load: 15kg
• Length 510mm
• Depth 270mm
• Height 270mm
• Drawer inner dimensions: L430xD225xH65
• Weight: 7.3kg

Typical Applications
• Workshop
• On site
• Domestic

See full description
Specifications for BT.203 Bi-Material Tool Box 3 Drawers
  • Number of Compartments
    3
  • Product Material
    Polypropylene
    Metal
  • Width
    270mm
  • Colour
    Black
    Red
  • Type
    Tool Box
  • Height
    270mm
  • Series
    My Mobile Storage
  • MFR Part No.
    BT.203
  • Lock Type
    Clasp
  • Length
    510mm
  • Weight
    7.3kg