0
1

Click & Connect Deep Toolbox & Organiser

Order Code: ZT1332317S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

This STANLEY® Click & Connect™ deep toolbox offers a quick access customised storage solution to hold and protect your tools, drills, bits, and accessories. The toolbox has a maximum weight capacity of 15kg.

Features and Benefits
• 2 Lid organisers for easy access to drills, bits storage, and small accessories
• Removable dividers for personalisation of tool organisation
• Fully removable latches for easy connection & detachment as required, allowing full visibility and accessibility
• Designed to special proportions to easily accommodate tools and power tools
• Compact design for easy storage

Typical Applications
• Industrial
• Domestic
• On Site

See full description
Specifications for Click & Connect Deep Toolbox & Organiser
  • Product Material
    Plastic
  • Colour
    Black
    Yellow
  • MFR Part No.
    STST1-71962
  • Overall Width
    507mm
  • Overall Depth
    247mm
  • Lock Type
    Latches
  • Overall Height
    310mm
  • Type
    Tool Box
  • Height
    243mm
  • Length
    500mm
  • Width
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome