0
1
2
3
4
5
6
7
8

DEWDWST08061 ToughSystem 2.0 Task Box & Light

Order Code: ZT3346612S

£209.99 Inc VAT (20%)


Description

This DEWALT TOUGHSYSTEM™ 2.0 Task Box comes with a 4, 000 Lumen task light unit. Its two 360 ° adjustable LED panels feature 7 different illumination modes. The task light can be used in various ways; placed on the ground, tripod or staked on a box tower. It can also be hung for maximum usage.

Strong, ergonomic handles makes transportation more comfortable. Connects to other half width boxes or full size TOUGHSYSTEM 2.0 Boxes. Auto Stacking Latches are intuitive and easy to use, allowing TOUGHSYSTEM™ modules to be connected together. These newer style latches are compatible with older TOUGHSYSTEM™ modules.

Compatiable with 18V XR Li-ion batteries. Comes as a bare unit, NO battery or charger supplied.

See full description
Specifications for DEWDWST08061 ToughSystem 2.0 Task Box & Light
  • Type
    TOUGHSYSTEM 2.0
  • Box Type
    TOUGHSYSTEM
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome