0
1
2
3
4
5

Essential Rolling Workshop STA180151

Order Code: ZT1293206P

£54.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley Tools Essential Rolling Workshop consists of a large bin, which is ideal for storing multiple large power tools an interchangeable middle tray module, which can be added or removed and an 18in toolbox. The organisers allow for small parts storage such as screws, wall plugs, bolts and nuts. Constructed from plastic for added durability and enhanced longevity. Fitted with heavy-duty metal latches, top folding handle and large 7in coated wheels, which make this workshop easy to manoeuvre during transportation. Specification Dimensions 475 x 285 x 623mm Max Load 20kg

See full description
Specifications for Essential Rolling Workshop STA180151
  • MFR Part No.
    STST1-80151
  • Material
    Plastic
  • Product Type
    Mobile Storage System
  • Type
    Rolling Workshop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome