Essential Toolbox with Plastic Latch, 12.5in

Order Code: ZT1332308S

£7.39 Inc VAT (20%)
£7.997.5% off


Description

STANLEY® Essential Toolbox with plastic latch is the perfect solution for organising, storing and transporting your power tools, tools and accessories.

Features and Benefits
• Large storage capacity to suit your needs
• Strong, robust design that will withstand the impact and protect your equipment
• Ergonomic plastic latches for secure hold
• Innovative design with geometric lock latches enables smooth opening and closure
• Small top organiser ideal for organisation of small parts & fixings
• Top padlock eye, to allow secure closure

Typical Applications
• Tradesperson
• Industrial
• Domestic
• On Site

Notes
• Tools not included
• Padlock not included

See full description
Specifications for Essential Toolbox with Plastic Latch, 12.5in
  • Lock Type
    Latches
  • Product Material
    Plastic
  • Colour
    Black/Yellow
  • MFR Part No.
    STST1-75514
  • Height
    132mm
  • Width
    188mm
  • Type
    Tool Box
  • Length
    320mm