0
1
2
3
4
5

FatMax Deep Professional Organiser STA197518

Order Code: ZT1465511S

£36.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley FatMax Deep Professional Organiser has 10 removable storage compartments, providing storage for small parts, components or accessories, which can also be stacked together for use outside the organiser. Made from polypropylene, the organiser has a virtually unbreakable lid allowing the contents to be viewed easily and features a waterproof seal that not only prevents water, but also rust and foreign particles from entering. A plastic handle with textured grip allows the organiser to be moved comfortably, while the organiser's lid has been specially designed to ensure that the compartments are held securely in place and fastens with two metal latches. For added versatility, multiple organisers can be clipped together using the side latches for easy transportation. Specification Dimensions 446 x 357 x 116mm Weight 2kg

See full description
Specifications for FatMax Deep Professional Organiser STA197518
  • MFR Part No.
    STA197518
  • Type
    Deep Trays
  • Material
    Polypropylene
  • Storage Type
    Deep Trays
  • Number Trays
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome