Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Boxes
FatMax Pro Cantilever Tool Box
By Stanley
Order Code:
ZT3441518S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-boxes/fatmax-pro-cantilever-tool-box/p/ZT3441518S
Add to quotation
Schedule an order and save 5%
View all Tool Boxes
Description
Stanley FATMAX Pro Cantilever Tool Box
Specifications
Specifications for FatMax Pro Cantilever Tool Box
Product Material
Plastic
Aluminium
Type
Cantilever Tool Box
Number of Compartments
7
MFR Part No.
FMST1-75792
Width
300mm
Length
508mm
Weight
273g
Height
270mm
Colour
Black/Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome