0
1
2
3
4
5

FatMax Technician Case

Order Code: ZT2493371S

£119.99 Inc VAT (20%)


Description

Designed to enhance visibility, accessibility, and flexibility, this STANLEY® FATMAX® Technician Case is a game-changer for professionals and DIY enthusiasts alike.

Features and Benefits
• Multi-level fold-out design ensures tools are easily visible and accessible, saving you time and effort during tasks
• Lower storage compartment with removable dividers and 3 cups featuring covers
• Crafted with glass fibre reinforced construction, standing strong against wear and tear
• Padlock eye adds an extra layer of security, keeping your tools safe and sound
• Designed with metal latches, this case is built to endure the rigors of everyday use
• Soft-grip carry handle offers improved grip and comfort
• Supporting legs provide stability when the case is opened
• Impressive 30kg load capacity
• 50.1 x 20.3 x 40.5cm

Typical Applications
• Construction
• DIY

See full description
Specifications for FatMax Technician Case
  • Colour
    Black/Yellow
  • MFR Part No.
    FMST1-71943
  • Type
    Tool Case
  • Series
    FATMAX®
  • Length
    500mm
  • Width
    501mm
  • Lock Type
    Padlock
  • Height
    405mm
  • Weight
    5.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome