0
1
2

FMST1-75761 28" FatMax Toolbox Wheels and Handle

Order Code: ZT1018214X

£49.99 Inc VAT (20%)


Description

With a volume capacity of 11.9 litres and a load capacity of 35kg, this heavy duty roller toolbox is ideal for days on site. Possessing a removable hand tool tote to store your most used items and ample internal space to carry all you need. The telescopic metal handle allows for a smooth ride and can sustain heavy loads whilst delivering optimum mobility. Also has metal latches to seal your tools and padlock eyes.

Features and Benefits
• Large, rust resistant metal latches and padlock eyes to bolster the security of your tools (padlock sold separately)
• V-Groove on the lid to allow for cutting of lumber or pipes when on site
• Wide metal telescopic pull/push handle and wheels to offer mobility, smooth manoeuvrability and for ease of transportation to and from the jobsite
• Portable, removable tote tray to store your most used tools for ease of access
• Possesses an all around water seal for full waterproof protection of your tools

Typical Applications
• Ideal for use on construction sites or any heavy duty environment

Standards
• Waterproof storage rating of IP54

See full description
Specifications for FMST1-75761 28" FatMax Toolbox Wheels and Handle
  • Weight
    4kg
  • MFR Part No.
    FMST1-75761
  • Number of Compartments
    2
  • Colour
    Black/Yellow
  • Product Material
    Impact Resistant Plastic
  • Product Dimensions in MM
    Depth250
    Width 254
    Length 482
  • Type
    Tool Box
  • Additional Features
    Rust proof latches
    Portable tote tray
    Lid includes integrated V-groove for work with Wood and pipes
    Metal telescopic pull/push handle and wheels
  • Lock Type
    Combination
    Latches
  • Overall Depth
    250mm
  • Overall Height
    254mm
  • Overall Width
    482mm
  • Height
    250mm
  • Width
    254mm
  • Length
    482mm
  • Product Type
    Mobile Storage System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome