FMST1-75791 26" FatMax Cantilever Pro Toolbox
0
1
2
3
4

FMST1-75791 26" FatMax Cantilever Pro Toolbox

Order Code: ZT1252581X

£44.99 Inc VAT (20%)


Description

With a sliding cantilever design to allow for two level storage, this toolbox is ideal for carrying the essentials. Provided with varying cup compartments to help you to organise your small parts storage. Possessing a wide aluminium handle and metal latches as well as a padlock eye.

Features and Benefits
• Unique tray design with removable cup compartments in various sizes to help you organise your small parts
• Long ergonomic, aluminium handle for optimum grip and comfort when carrying your tools
• Rust proof metal latches to secure your tools as well as padlock eye to ensure maximum security (padlock not included)
• Cantilever sliding tray creates a two level work station to help you optimise storage space
• Transparent lids on the cup compartments allows you instant visibility and inventory management without needing to lift the lid

Typical Applications
• Ideal for use onsite due to its durable design as well as more general uses in DIY

Standards
• Has a waterproof rating of IP54

See full description
Specifications for FMST1-75791 26" FatMax Cantilever Pro Toolbox
  • Additional Features
    Cantilever sliding tray creates a two level work station
    Water and Dust resistant for protection of content and safe outdoors usage
  • Colour
    Black/Yellow
  • Type
    Cantilever Tool Box
  • MFR Part No.
    FMST1-75791
  • Overall Width
    650mm
  • Product Dimensions in MM
    650 x 253 x 270
  • Overall Depth
    253mm
  • Product Material
    Plastic
  • Lock Type
    Latches
  • Weight
    1kg
  • Number of Compartments
    7
  • Overall Height
    270mm
  • Height
    270mm
  • Width
    253mm
  • Length
    650mm