0
1
2
3
4
5

GEDORE L-BOXX 136 with front handle

Order Code: ZT2466884S

£89.99 Inc VAT (20%)


Description

Impact-resistant ABS plastic Splash resistant Top and front handle for variable transport of the L-BOXX® With tool board for order and more storage space Easy click plug-system: Practical plug connection for two or more L-BOXX®es, for secure grip and easy to carry For integration in vehicles with Sortimo® vehicle equipment External dimensions: W 442 x D 357 x H 151 mm Internal dimensions: W 378 x D 311 x H 107 mm Load capacity of the lid: up to 100 kg Transport im Verbund bis 40 kg Inside dimensions: W 378 x D 311 x H 107 mm External dimensions: W 442 x D 357 x H 151 mm

See full description
Specifications for GEDORE L-BOXX 136 with front handle
  • Product Type
    Tool Boxes
  • Height
    151mm
  • Width
    442mm
  • Length
    357mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome