Industrial Power Tool Tidy 400mm x 270mm x 115mm

Order Code: ZT1018173X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

1813
Versatile caddy which will not rust, dent or chip. Easy grip handle. High surround sides.
Dimensions: 480 x 343 x 221mm.

Specifications for Industrial Power Tool Tidy 400mm x 270mm x 115mm
  • Additional Features
    Portable Power Tools (Not Included)
    Ideal For Storing And Transporting
    Easy Grip Handle
    (2) Metal Clasps
    Double Folded Seams
    Industrial Quality Protection
  • Product Material
    Steel
  • Number of Compartments
    0
  • Colour
    Red
  • Product Dimensions in MM
    Length 400
    Depth 115
    Width 270
  • MFR Part No.
    PTT/1
  • Type
    Tool Case
  • Weight
    2.34kg
  • Height
    115mm
  • Length
    400mm
  • Width
    270mm
  • Lock Type
    Clasp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome