0
1
2
3
4
5

Large Open Tool Tote 50cm (20in) IRW193171

Order Code: ZT2422815S

£62.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The IRWIN Large Open Tool Tote is made from strong, 600 denier fabric that resists wear and tear for lasting durability. Its rigid open structure enables easy access to tools. With multiple internal and external pockets for maximum organisation. A hard-wearing plastic bottom provides maximum protection from moisture and dirt. It has a padded metal handle and an adjustable shoulder strap for easy carriage of tools. Specification Max. Load 20kg

See full description
Specifications for Large Open Tool Tote 50cm (20in) IRW193171
  • Size
    50cm
  • Type
    Open Tote
  • Bag Type
    Open Tote

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome