Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Boxes
Max 19in Organiser - MO19
By Hosefit
Order Code:
ZT5430634S
Copy
£31.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
31.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-boxes/max-19in-organiser-mo19/p/ZT5430634S
Add to quotation
View all Tool Boxes
Description
19", 20 Box, Organiser
Specifications
Specifications for Max 19in Organiser - MO19
Product Type
Industrial
Size
19in