Mobile Work Centre STA193968
0
1
2

Mobile Work Centre STA193968

Order Code: ZT1465469SCopy

£62.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Stanley have produced a 2 in 1 mobile work station that separates in seconds into 2 units. The Stanley 193968 has an extra large toolbox with removable tray that maximises volume utility and a giant bin capacity. This Stanley mobile tool chest has many features in store and gives the user a top quality all round winner in tool storage with its swivel front drawer (carousel) and lid organizers for small parts, large trucking wheels for rough on site conditions, new one piece strong plastic handle, all weather nickel plated toolbox and side latches and with a load capacity of 88lbs you get a good array of tools at your side. The Stanley 193968 conveniently fits into your car or van, and is durable and strong. It features an extra large toolbox with removable tray and a giant lower bin to store bulky items. A swivel front drawer (carousel), and lid organisers are ideal for storing small parts. Large wheels ensure smooth mobility on rough surfaces. The handle is of durable 1-piece plastic construction. It has a load capacity of 88lbs and features nickel plated toolbox and side latches. It is durable, strong and easy to operate. Specification Dimensions 473 x 302 x 627mm

See full description
Specifications for Mobile Work Centre STA193968
  • MFR Part No.
    STA193968
  • Material
    Plastic
  • Product Type
    Mobile Storage System
  • Type
    Rolling Workshop