0
1
2
3
4

Modular Rolling Toolbox STA183319

Order Code: ZT1293220P

£129.99 Inc VAT (20%)


Description

The Stanley Tools Modular Rolling Toolbox is a 3-in-1 portable workshop solution, which separates into 3 toolboxes in a matter of seconds. It includes an extra-large deep bin for safe and convenient storage of power tools and hardware, a medium-sized toolbox with removable tote tray ideal for storing hand tools, and a shallow toolbox for small parts and accessories. Each toolbox features an auto-lock front stacking latch for quick and easy connecting/releasing, even with one hand. They are also fitted with strong, all-weather, easy-lock front metal wire latches. For easy transportation, the rolling toolbox has heavy-duty 7in wheels and a 35mm wide telescopic handle for manoeuvrability, which can be folded down to conveniently fit into a car or van. Specification Dimensions 515 x 420 x 760mm Max. Load 45kg

See full description
Specifications for Modular Rolling Toolbox STA183319
  • MFR Part No.
    STST83319-1
  • Material
    Metal/Plastic
  • Product Type
    Mobile Storage System
  • Type
    Rolling Workshop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome