0
1
2
3
4

Multi-utility Tool Storage Box 780 x 410 x 330mm

Order Code: ZT1018103X

£143.99 Inc VAT (20%)


Description

Lightweight polypropylene box for tough, heavy duty use. Ideal for indoor or outdoor use where high loading capacity is needed such as on construction sites, premises maintenance, transport, nautical equipment etc.
Dimensions: 780mm x 410mm x 330mm.
Weight: 6.3kg

Specifications for Multi-utility Tool Storage Box 780 x 410 x 330mm
  • Additional Features
    Slideout ID/Nameplate holder
    Robust fold flat carry handle
    Integral lifting grips both sides
    Lightweight polypropylene
    Full length steel pin hinge
    Pull-out handle
    Corrosion-proof
    Stacking locators
    Water resistant design
    Shock-resistant
    Moulded padlocking hasp
    Heavy duty for tough use
    Suitcase style integral trolley wheels
  • Size L x D x H
    780 x 410 x 330mm
  • Product Material
    Polypropylene
  • Weight
    6.3kg
  • MFR Part No.
    MUB78
  • Height
    330mm
  • Length
    780mm
  • Width
    410mm
  • Colour
    Black
  • Lock Type
    Clasp
  • Type
    Tool Box
  • Number of Compartments
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome