Oil and Fuel Trolley 70L SK-141-201

Order Code: ZT3614028S

£159.99 Inc VAT (20%)


Description

Oil and fuel spill emergency response spill kit suitable for the selective recovery of oil based liquids including fuels, lubricants and other hydrocarbon based products
Product fully retains its strength even when wet and will float on water even when fully saturated
Contents include 30 x absorbent pads, 4 x absorbent cushions, 5 x absorbent socks, 1 x Plug N Dyke putty, 4 x waste disposal bags with ties and instruction and contents sheet
Supplied in a robust wheeled toolbox with an integral pull out handle and an interior tray
Complies fully with BS EN ISO 9001:2015 standards
Absorbency capacity 70 litres
Please note: Product image shown is for illustrative purposes, the actual product content may vary

See full description
Specifications for Oil and Fuel Trolley 70L SK-141-201
  • Product Type
    Mobile Storage System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome