0
1
2
3
4

One Touch Toolbox with Drawer 48cm (19in) STA170316

Order Code: ZT1465417S

£45.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley 1-70-316 One Touch Toolbox has a heavy-duty design and extra width soft grip handle on top for easy lifting. It has a one-touch latch for easy opening of the toolbox. It has a 2/3rd removable tote tray which allows enough space for large tools to be stored underneath and a deep drawer with ball bearing slides for versatile organisation of various sizes of tools and small parts. It has a V-groove in the lid, which is suitable for use when cutting timber or pipework and an integrated padlock eye for securing tools and contents. Dimensions 481 x 279 x 287mm

See full description
Specifications for One Touch Toolbox with Drawer 48cm (19in) STA170316
  • MFR Part No.
    STA170316
  • Size
    19in
  • Box Type
    Toolbox + Drawer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome