0
1

Organiser Lid Toolbox 51cm (20in) FAITB20

Order Code: ZT1280979P

£27.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Organiser Lid Toolbox offers a selection of storage options for hand tools and smaller items. It also features a removable tote tray organiser with bit storage. Additional storage is provided by four integral organiser compartments built into the lid with impact resistant polycarbonate lids, two of which are transparent to enable easy identification of the contents. The box has a sturdy centre carry handle and additional side handles for use when the box is filled with heavy tools. Heavy-duty aluminium latches provide a positive locking action to ensure the safe transportation of heavy loads. A padlock hole is also provided on the toolbox body to allow you to protect stored tools against theft. Size L 520mm x W 255mm x H 245mm.

See full description
Specifications for Organiser Lid Toolbox 51cm (20in) FAITB20
  • MFR Part No.
    PATROL STUFF 20
  • Box Type
    Toolbox
  • Material
    Plastic
  • Size
    20in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome