Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Boxes
Plastic Toolbox 480 x 258 x 255mm
By EGA Master
Order Code:
ZT1164935P
£79.99
each
Inc VAT (20%)
£239.97 minimum order value
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
3
Add to basket
Minimum order quantity: 3.
Get it by
Fri, 17th Jan
In Stock
GBP
239.97
https://www.zoro.co.uk/shop/tools-and-machining/tool-boxes/plastic-toolbox-480-x-258-x-255mm/p/ZT1164935P
Add to quotation
View all Tool Boxes
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Plastic Toolbox 480 x 258 x 255mm
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome