Pro Gear 2.0 Cart - Black

Pro Gear 2.0 Cart - Black

Order Code: ZT4779959SCopy

£113.99 Inc VAT (20%)


Description

The Keter Roc Pro Gear 2.0 Cartcomprises of a fully detachable wheelbase and telescopic handle. So you can fully separate your XL Toolbox from the cart for easier transport, and change out your base unit in just seconds, allowing easy transition from workshop to van to jobsite. Supplied complete with a Keter Roc Pro Gear 2.0 XL Toolbox. It can withstand the rough-and-tumble conditions of any shop or site, thanks to its durable latches and metal-hinged lid for full opening. Allows work with open lid, whether stacked or wall mounted. Inside the case there is a small organiser for small accessories and slots for self-interior dividers (dividers not included) IP65 rated seals protect against water and dust. An eyelet allows use of a padlock for peace of mind and security, no matter the location. Comes complete with Fix Hold wall-mount system spaced to fit a standard stud wall. You can even fully open and access your toolboxes when they're mounted so you can work more efficiently. Fully compatible with: Pro Gear 1.0 products and the Mobile Pro Gear Cart System. Comes with a 25 year warranty.
Specifications: Load Capacity: 80kg.Load Hanging Capacity: 45kg.Volume: 57.5 litres.External Dimensions: 65 x 47.8 x 78.9-105.5cm.Wheel Diameter: 9in.

See full description
Specifications for Pro Gear 2.0 Cart - Black
  • Material
    Plastic
  • Product Type
    Mobile Storage System
  • Type
    Pro Gear 2.0