Pro Gear 2.0 Power Tool Case

Order Code: ZT4780000S

£49.99 Inc VAT (20%)


Description

The Keter Roc Pro Gear 2.0 Power Tool Case can withstand the rough-and-tumble conditions of any shop or site, thanks to its durable latches and metal-hinged lid for full opening. Allows work with open lid, whether stacked or wall mounted. Inside the case there is a small organiser for small accessories and two dividers. IP65 rated seals protect against water and dust. An eyelet allows use of a padlock for peace of mind and security, no matter the location. Comes complete with Fix Hold wall-mount system spaced to fit a standard stud wall. You can even fully open and access your toolboxes when they're mounted so you can work more efficiently. Fully compatible with: Pro Gear 1.0 products and the Mobile Pro Gear Cart System. Comes with a 25 year warranty.
Specifications: Load Capacity: 36kg.Load Hanging Capacity: 30kg.Volume: 16.1 litres.External Dimensions: 57.1 x 35.1 x 16.6cm.

See full description
Specifications for Pro Gear 2.0 Power Tool Case
  • Material
    Plastic
  • Box Type
    Pro Gear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome