Professional 4-Drawer Tool Chest
0
1
2
3
4
5
6
7
8

Professional 4-Drawer Tool Chest

Order Code: ZT1018161XCopy

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%

Order by 3pm, get it Tomorrow

Description

Manufactured from high impact co-polymer polypropylene. Metric graduated V-groove in the lid securely holds work-piece while being cut. Features four sliding drawers enclosed with a slide clasp front panel to prevent opening whilst in transit. Top carry handle with soft touch grip zone and large locking clasps. Front cover panel and lid have aligning padlock hole for added security.

Tray Depth:
3.5cm (350mm) x 2
4.5cm (450mm) x 2
8cm (8mm) Lid (Tool Tray)

Total Compartments:
29, Including Tool Tray

See full description
Specifications for Professional 4-Drawer Tool Chest
  • Type
    Tool Box
  • Additional Features
    Large Locking Clasps
    Metric Graduated V-Groove In Lid
    Padlock Hole Aligned On Front Cover & Lid
    Slide Clasp Front Panel Preventing Opening Whilst In Transit
    The V-Groove Holds Workpiece While Being Cut
    Top Carry Handle With Soft Touch Grip
  • Product Dimensions in MM
    Depth 250
    Length 325
    Width 450
  • Weight
    3.42kg
  • Colour
    Grey
    Red
  • Number of Compartments
    29
  • MFR Part No.
    1070
  • Product Material
    Co-Polymer Plastic
  • Lock Type
    Latches
    Padlock
  • Height
    325mm
  • Length
    450mm
  • Width
    250mm