0
1
2
3
4
5
6

Rolling Workshop STA179206

Order Code: ZT1465432S

£129.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley 79-206 Rolling Workshop has portable detachable containers with a handle on top allowing for customised storage options and to carry all the options you need. The top detachable toolbox has a drawer and one hand operation latch, 2 drawer storage unit with shallow and deep drawer and bottom flip bin with back pocket for long tools storage (saw & level) - versatile organisation for various sizes of tools and small parts. The aluminium telescopic back handle is for easy elevation, the handle can be lowered for storage. Heavy-duty ballbearing slides for the drawers, offering a quality drawer sliding system with better grips and locking mechanism. While the heavy-duty 780mm wheels allow for easy on-site manoeuvrability. Specification Dimensions 86.6 x 48.8 x 34.8cm.

See full description
Specifications for Rolling Workshop STA179206
  • MFR Part No.
    STA179206
  • Material
    Plastic
  • Product Type
    Mobile Storage System
  • Type
    Rolling Workshop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome