Stack N Roll Organiser Ketsnrorg

Stack N Roll Organiser Ketsnrorg

Order Code: ZT3376837SCopy

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.295%
10 +£30.5910%

Order by 12pm, get it Tomorrow

Description

The Keter Roc Stack N Roll Organiser has a transparent polycarbonate lid and removeable storage bins in various sizes. Heavy-duty metal latches allow you to securely fasten the lid with audible closing indication. The IP54 seal protects contents from dust, moisture and accidental contact with water, and is ideal for outdoor use. Fitted with a comfortable soft rubber carry handle.

Stack n Roll System connectivity makes connecting other Stack units a breeze.

See full description
Specifications for Stack N Roll Organiser Ketsnrorg
  • Type
    Fixed Trays
  • Material
    Plastic
  • Number Trays
    10
  • Storage Type
    Fixed Trays