Steel And Gas Cylinder Truck, For 2 Steel Cylinders, Content 40/50 L, Solid Rubber Tyres

Order Code: ZT2725551S

£849.99 Inc VAT (20%)


Description

Steel and gas cylinder truck, for 2 steel cylinders, content 40/50 l, solid rubber tyres. Supplied = assembled. Number of cylinders = 2 pcs. For cylinder capacity = 40/50 l. For cylinder diameter = 210 - 250 mm. Height = 1345 mm. Width = 750 mm. Max. load = 200 kg. Material = steel. Finish = powder coated. Colour = light blue RAL 5012. Wheel type = solid rubber tyres. Wheel diameter = 380 mm. Wheel bearing = roller bearing. Product type = steel cylinder trucks. Transport steel and gas cylinders safely and store them where they are easy to access using cylinder securing mechanism. Easy to move due to wheels with roller bearings. Safety handles with knuckle guards. Sustainable use due to guaranteed availability of spare parts for all components. Completely pre-assembled and ready for immediate use. High quality powder coated steel construction in light blue RAL 5012. Cylinders can be secure for safe transport. For two steel cylinders with 210 - 250 mm, cylinder size 40/50 litres. Complete with practical toolbox. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Steel And Gas Cylinder Truck, For 2 Steel Cylinders, Content 40/50 L, Solid Rubber Tyres
  • Product Type
    Mobile Storage System
  • Wheel Bearing
    Roller Bearing
  • Wheel Diameter
    380mm
  • Material
    Steel
  • Supplied
    Assembled
  • Colour
    Light Blue
  • Wheel Type
    Solid Rubber Tyres
  • Height
    1345mm
  • Width
    750mm
  • For Cylinder Capacity
    40 / 50L
  • Number of Cylinders
    2
  • Load Capacity
    200kg
  • Finish
    Powder-coated
  • For Cylinder Diameter
    210 - 250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome