0
1
2

Step Stool Tool Box 25in

Order Code: ZT1332330S

£79.99each Inc VAT (20%)
£159.98 minimum order value

Minimum order quantity: 2.

Description

The STANLEY® FATMAX® Step Stool Tool Box provides a highly versatile toolbox, tool tote and step stool solution. Ideal 3 in 1 solution for working in harder to reach areas that do not require a ladder.

Features and Benefits
• 45cm working height tool box designed to hold up to 30kg tool box load capacity to allow a range of storage small power and hand tools
• Ergonomic carry handle for comfortable and easy transportation
• Strong steel legs contained in the lid easily unfold to create a robust and stable step stool able to support 150kg standing/sitting load capacity and confirms to EN14183 step stool standards
• Safety lock buttons to secure bottom step
• Highly durable anti-rust aluminium legs and non-marring feet with an anti-slip grip to prevent falls and protect floors from damage when in use
• Integrated totes own internal handle easy transportation
• Versatile dual use side latches - designed to securely lock the lid to the toolbox or effortlessly attach to step stool to securely hold the tote at an elevated height

Typical Applications
• Tradesperson
• DIY
• Domestic
• Industrial
• On Site

Standards
• Meets EN14183 step stools standard

Notes
• Tools not included

See full description
Specifications for Step Stool Tool Box 25in
  • MFR Part No.
    FMST81083-1
  • Lock Type
    Latches
  • Product Material
    Plastic
  • Overall Depth
    287mm
  • Overall Height
    296mm
  • Colour
    Black
  • Overall Width
    640mm
  • Type
    Tool Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome