Technician Suitcase with Trolley
0
1
2
3
4
5
6

Technician Suitcase with Trolley

Order Code: ZT1332322SCopy

£179.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

FATMAX® Technician suitcase with trolley offers a easy mobile, tool organisation system that can be personalised to suit your needs.

Features and Benefits
• Accordion style structure allowing easy access and full visibility
• Tall aluminium ergonomic telescopic handle with thick rubber coating for superior grip & hold
• Bearing skating wheels for smooth mobility
• Reinforced Glass fibre PP body and lid for durability
• Customisable removable dividers for flexible organisation
• Supportive legs to maintain stability & prevent tipping over
• Robust metal latches for secure closure

Typical Applications
• Tradesperson
• Technician
• DIY enthusiast
• On Site
• Industrial

Notes
• Dividers - 1 long divider, 3 cups & covers, 4 short dividers
• Tools not included

See full description
Specifications for Technician Suitcase with Trolley
  • Overall Height
    540mm
  • MFR Part No.
    FMST1-72383
  • Overall Depth
    400mm
  • Product Material
    Glass Fibre
  • Lock Type
    Latches
  • Colour
    Yellow
  • Overall Width
    435mm
  • Type
    Mobile Storage System