Tool Chest, 113l - STN5938196V

Order Code: ZT1332302S

£134.99 Inc VAT (20%)


Description

The Stanley Fatmax Promobile jobchest tool chest boosts a holding capacity up to 30 gallons/113 litres. The secure, all round weather & easily transportable design is ideal to store, organise & protect a variety of handheld power tools and accessories.

Features and Benefits
• Hugh capacity, holds up to 113 Litres/30 gal.in volume
• Robust plastic design with all round water seal to protect contents from damage & rust
• Handy back end handle that easily enables lifting onto vehicle by 2 people
• Strong heavy duty wheels to ensure smooth mobility on stairs & range of rough surfaces
• Clever integrated Lock + Keys system to safeguard tools
• Convenient integrated V-Groove within lid for any onsite sawing needs
• Built-in level and saw lock in mechanism ensures easy access whilst ensuring tools remain secured inside
• Quick access portable tray ideal for storing hand tools and small parts
• Removable vertical tool organiser to allow maximum storage within the chest
• Easily accessible telescopic handle that neatly slides into chest for storage

Typical Applications
• Maintenance
• Mechanical
• Industrial
• DIY
• Domestic use

See full description
Specifications for Tool Chest, 113l - STN5938196V
  • Length
    910mm
  • Number of Compartments
    1
  • Lock Type
    Integrated Lock + Keys
  • Series
    FATMAX® ProMobile JobChest™
  • MFR Part No.
    1-94-850
  • Product Material
    Plastic
  • Height
    431mm
  • Width
    516mm
  • Colour
    Black/Yellow
  • Type
    Tool Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome