0
1

Tool trolley workster smartline

Order Code: ZT2470392S

£699.99 Inc VAT (20%)


Description

Body: Dimensions: H 903x B 629x D 510 mm Working platform with PP top with front flattening and anti-roll safety edge With handle for easy pushing, pulling and turning Side walls with Euro perforation 10 x 38 mm to fix hooks and tools Sides rounded off – a minimum of abutting edges Body welded, self-supporting and torsionally rigid Sheet steel, corrosion resistant and scratch-proof powder-coated Drawers: Individual drawer stopping stops more than one drawer being opened, one-handed operation Central locking with cylinder lock 6 wide drawers (W 480 x D 400 mm) fully extending Ball-bearing guide rails Load capacity per drawer 20 kg Sheet steel, corrosion resistant and scratch-proof powder-coated GEDORE chassis: Total load capacity 300 kg 4 smooth running wheels on ball bearings (swivel castors Ø 125 mm) with thread guard, one with total brake Also in case of maximum loads: smooth running, manoeuvrability and track-keeping Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT) Can be individually equipped with lengthwise and crosswise dividers Special colours and designs available on request Delivery without tools and accessories

See full description
Specifications for Tool trolley workster smartline
  • Colour
    Traffic Blue
  • Product Type
    Tool Trolleys
  • Material
    Sheet Steel
  • Number of Drawers
    6
  • Static Load Carrying Capacity
    300kg
  • Height
    903mm
  • Drawer Load Capacity
    20kg
  • Working Height
    903mm
  • Number of Wheels
    4
  • Length
    510mm
  • Width
    629mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome