ToughSystem 2.0 Charger Toolbox

Order Code: ZT3115716S

£319.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT TOUGHSYSTEM™ 2.0 Charger Toolbox offers plenty of internal storage space and can charge two 18V Li-ion or 54V FlexVolt Li-on batteries. It also features two USB charging ports, one internal and one external. Dust-tight and water resistant (IP55) thanks to a high-performance seal in the lid, helping it to withstand the most severe weather. Protecting your tools in all conditions. Fitted with easy close, metal wire front latches for one-handed operation. Its strong, ergonomic handles makes transportation more comfortable. Auto Stacking Latches are intuitive and easy to use, allowing TOUGHSYSTEM™ modules to be connected together. These newer style latches are compatible with older TOUGHSYSTEM™ modules. DEWALT Tracker compatible, an internal fixing point allows the DEWALT Tracker to be installed and the box tracked via the DEWALT Tool Connect App. Specification: Dimensions (W x D x H) : 250 x 260 x 370mm.

See full description
Specifications for ToughSystem 2.0 Charger Toolbox
  • Box Type
    TOUGHSYSTEM
  • Material
    Plastic
  • Battery Voltage
    PlasticV
  • Battery Amperage
    TOUGHSYSTEMA·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome