ToughSystem 2.0 DXL Deep Drawer Unit

Order Code: ZT4797865S

£389.99 Inc VAT (20%)


Description

The DEWALT TOUGHSYSTEM 2.0 DXL Deep Drawer Unit has been designed to withstand the rigours of on-site use. Its durable structure features an impact-resistant body reinforced with integrated steel bars. A weather seal protects the contents against water and dust. Metal ball-bearing slides allow the drawer to open smoothly and an automatic quick-latching mechanism keeps them closed. Protect tools and equipment from theft with the integrated metal bar enabling the drawer to be secured using a padlock (not included) Fitted with side metal racks acting as handles for easy transportation or to allow you to hang power tools or accessories, for quick accessibility on the job. Auto stacking latches allow for easy connection with any DXL modules as well as any TOUGHSYSTEM module, including half width units. Supplied with a number of dividers to organise your tools and accessories with ease. Specifications: Drawer Dimensions: 645 x 470 x 145mm.Volume: 47 Litre.Max. Load: 25kg.

See full description
Specifications for ToughSystem 2.0 DXL Deep Drawer Unit
  • Material
    Plastic
  • Box Type
    TOUGHSYSTEM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome