ToughSystem 2.0 Half Width Deep Toolbox

Order Code: ZT3113463S

£79.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT TOUGHSYSTEM™ 2.0 Half Width Deep Toolbox is dust-tight and waterjet resistant (IP65) thanks to a high-performance seal in the lid, helping it to withstand the most severe weather. Protecting your tools in all conditions. Fitted with easy close, metal wire front latches for easy one-handed operation. Its strong, ergonomic handles makes transportation more comfortable. Auto Stacking Latches are intuitive and easy to use, allowing TOUGHSYSTEM™ modules to be connected together. These newer style latches are compatible with older TOUGHSYSTEM™ modules. Supplied with 4 dividers and 1 half-width internal tray. Specifications: Dimensions (L x H x W) : 254 x 350 x 389mm. Weight Capacity: 34kg.

See full description
Specifications for ToughSystem 2.0 Half Width Deep Toolbox
  • Type
    TOUGHSYSTEM 2.0
  • Box Type
    TOUGHSYSTEM
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome