0
1
2

TSTAK 2.0 Deep Toolbox DEW183346

Order Code: ZT1463352S

£79.99 Inc VAT (20%)


Description

The DEWALT TSTAK 2.0 Deep Toolbox has a removable, half-size, internal tote tray for easy access to key hand tools, fixings and power tool accessories. The lid is fitted with a high-performance seal that provides water and dust protection (IP54) to power and hand tools in the box. Other features include heavy-duty metal front latches and a padlock eye for increased security. DEWALT Tracker compatible, an internal fixing point allows the DEWALT Tracker (not supplied) to be installed and the box tracked via the DEWALT Tool Connect App. Can be stacked and clipped to other TSTAK toolboxes via durable, metal pin side latches. This allows numerous boxes to be stacked and held securely together for easier transport. Specification Dimensions (DxWxH) 335 x 440 x 305mm Max. Load 30kg

See full description
Specifications for TSTAK 2.0 Deep Toolbox DEW183346
  • Type
    TSTAKô 2.0
    TSTAK™ 2.0
  • MFR Part No.
    DEW183346
  • Box Type
    TSTAK
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome