0
1
2
3

TSTAK 2.0 Mobile Storage Box DEW183347

Order Code: ZT1463414S

£109.99 Inc VAT (20%)


Description

The DEWALT TSTAK 2.0 Mobile Storage Box has an ergonomic, telescopic handle and durable 177mm (7in) wheels for easy transportation of heavy tools. Designed to carry and transport T-STAK modules, giving the option of connecting and customising multiple units depending on what is required for a jobsite. The toolbox has a removable, half-size, internal tote tray for easy access to key hand tools, fixings and power tool accessories. A high-performance seal in the lid provides water and dust protection (IP54) to power and hand tools in the box. Other features include heavy-duty metal front latches and a padlock eye for increased security. DEWALT Tracker compatible, an internal fixing point allows the DEWALT Tracker (not supplied) to be installed and the box tracked via the DEWALT Tool Connect App. There is also a handy name panel insert, this allows boxes to be labelled for easy identification. Can be stacked and clipped to other TSTAK toolboxes via durable, metal pin side latches. This allows numerous boxes to be stacked and held securely together for easier transport. Specification Dimensions (DxWxH) 435 x 515 x 635mm Max. Load 50kg

See full description
Specifications for TSTAK 2.0 Mobile Storage Box DEW183347
  • MFR Part No.
    DEW183347
  • Type
    TSTAKô 2.0
  • Product Type
    Mobile Storage System
  • Material
    Plastic
  • Box Type
    TSTAK

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome